Crimping pliers for insulated terminals

Article no.: 985753
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 985753
    EAN / GTIN 3148519857535
    Manufacturer number 985753
    L-Number L60130 3767

    Description

    Description:

    • Longer legs for two-hand operation
    • Possible to release during pressing on
    • Two-fold pressing on of the cable connection
    • Pressing piece with 3 profiles: red (0.5 - 1 mm²), blue (1.5 - 2.5 mm²), yellow (4 - 6 mm²)
    • Comfort cover
    • Length: 255 mm

    Feature:

    • W [mm]: 255 L [mm]: 255 [g]: 540

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart