Screwdriver socket set 5 ∙ 6 ∙ 8 ∙ 10 ∙ 12 ∙ 14 ∙ 17 ∙ 19 Inside hexagon profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 985
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 985
    EAN / GTIN 4000896046768
    Manufacturer number 985
    L-Number L60140 2418

    Description

    Description:

    • Extra short design
    • With knurling
    • Plastic box 165-L (1/3)
    • 2-component soft foam insert
    • DIN 7422
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Inside hexagon profile
    • Wrench size: ∙ 5 ∙ 6 ∙ 8 ∙ 10 ∙ 12 ∙ 14 ∙ 17 ∙ 19
    • Net weight: 3.14 kg
    • For manual operation
    • Number of tools: 12

    Supplied with:

    Screwdriver socket 985-5 ∙ 985-6 ∙ 985-8 ∙ 985-10 ∙ 985-12 ∙ 985-14 ∙ 985-17 ∙ 985-19
    Sliding T-handle 915
    HiPer fine-tooth reversible ratchet 916HP
    Extension 917-5
    Extension 918-10

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart