Aircraft shears, straight cut

Article no.: 985.ST
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 985.ST
    EAN / GTIN 3148512171003
    Manufacturer number 985.ST
    L-Number L60130 2929

    Description

    Description:

    • Lever transmission for fatigue-free execution of tedious work
    • Transmission and jaw guidance by internal pressure spring
    • Slightly toothed cutting edges, to prevent sheet slipping during cutting
    • Cutting jaws forged from chrome-molybdenum
    • Ergonomic bi-material handles
    • with non-slip coating
    • Standardised colour code according to cutting direction
    • Locking the jaws after use with a catch
    • Cutting capacity stainless steel 80 kg/mm²: 0,8 mm
    • Cutting capacity semi-hard steel: 1,2 mm

    Feature:

    • A [mm]: 55
    • L [mm]: 255
    • L1 [mm]: 65 - 165
    • [g]: 390

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart