Aircraft shears, right cut

Article no.: 985.RI
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 985.RI
EAN / GTIN 3148512170907
Manufacturer number 985.RI
L-Number L60130 2306

Description

Description:

  • Lever transmission for fatigue-free execution of tedious work
  • Transmission and jaw guidance by internal pressure spring
  • Slightly toothed cutting edges, to prevent sheet slipping during cutting
  • Cutting jaws forged from chrome-molybdenum
  • Ergonomic bi-material handles
  • with non-slip coating
  • Standardised colour code according to cutting direction
  • Locking the jaws after use with a catch
  • Cutting capacity stainless steel 80 kg/mm²: 0,8 mm
  • Cutting capacity semi-hard steel: 1,2 mm

Feature:

  • A [mm]: 55
  • L [mm]: 255
  • L1 [mm]: 60 - 150
  • [g]: 400

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart