{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | EXP-18GS/85G(D) | |
Height | 2,288 mm | |
Width | 350 mm | |
Depth | 741 mm | |
Flow pressure (bar) | 2 bar - 6 bar | |
Flow pressure (bar) | 29 lbf/in | |
Emergency shower flow rate | 76 l/min | |
Eye/face washing station flow rate | 12 l/min | |
BSP connection thread | 1,1/4 in | |
Installation situation | floor-mounted | |
Application range | Internal | |
Type of product | Emergency shower |
Article number | 984160 2 | |
EAN / GTIN | 662641922396 | |
Manufacturer number | EXP-18GS/85G(D) |