{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Flow pressure (bar) | 2.5 bar - 5 bar | |
Flow pressure (bar) | 36.26 lbf/in - 72.52 lbf/in | |
Flow rate | 14 l/min | |
BSP connection thread | 3/4 int. thread in | |
Installation situation | wall-mounted | |
Function | Eye-wash | |
Height | 235 mm | |
Width | 400 mm | |
Depth | 415 mm | |
Weight | 3 kg | |
Type of product | Eye-wash |
Article number |
984152 300
Copy |
|
EAN / GTIN |
4251138218171
Copy |
|
Manufacturer | B-Safety GmbH, Oststraße 85, 22844 NORDERSTEDT, Germany, www.b-safety.com |