Dungarees uvex perfect acid Blue/Grey/Cornflower blue 98/102

Article no.: 9840422
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / grau / kornblau
Clothing size DE 98
Type of product Dungarees

Identification numbers & Classifications

Article number 9840422
EAN / GTIN 4031101564937
Manufacturer number 9840422

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Chemical protection clothing
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Blue/Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 98/102

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart