Dungarees uvex perfect acid Blue/Grey/Cornflower blue 56/58

Article no.: 9840412
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour blau / grau / kornblau
    Clothing size DE 56
    Type of product Dungarees

    Identification numbers & Classifications

    Article number 9840412
    EAN / GTIN 4031101564890
    Manufacturer number 9840412

    Description

    Description:


    • Product category: Protective clothing
    • Product category: subtypes: Chemical protection clothing
    • Product type: Trousers
    • Product type: subtypes: Dungarees
    • Search colour (filter): Blue/Grey
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 56/58

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart