Dungarees uvex perfect acid Blue/Grey/Cornflower blue 44/46

Article no.: 9840406
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / grau / kornblau
Clothing size DE 44
Type of product Dungarees

Identification numbers & Classifications

Article number 9840406
EAN / GTIN 4031101564869
Manufacturer number 9840406

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Chemical protection clothing
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Blue/Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 44/46

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart