Work jacket uvex perfect acid Blue/Grey/Cornflower blue 98/102

Article no.: 9840222
Price per Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour blau / grau / kornblau
Clothing size DE 98
Type of product Work jacket

Identification & Classification

Article number 9840222
EAN / GTIN 4031101564654
Manufacturer number 9840222
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Chemical protection clothing
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Blue/Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 98/102

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart