Small drum basic rack Width 1000 mm, Depth: 500mm

Article no.: 983205 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanised
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanised
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted
Height 2000 mm
Assembled size basic rack width 1060 mm
Number of shelves 4
Application range Hazardous substances rack (drums)
Type of product Small drum rack

Identification numbers & Classifications

Article number 983205 500
EAN / GTIN 4004514227522
Manufacturer number 14946

Description

Version:

T-profile frames and mesh grid shelves, galvanised, mesh 30×30 mm, supporting bar 25×2 mm. With a maximum shelf load capacity of 150 kg per mesh grid shelf. Storage shelf levels adjustable at 25-mm intervals. Containment tray height 83 mm (volume of basic rack 37 l / extension rack 34 l). Quick assembly thanks to the simple plug-in design. Can be accessed from both sides.
Load per bay: 1300 kg.

Description:

Extension size: Nominal depth + 36 mm.

Application:

For storage of small drums. Direct drain of escaping liquids due to mesh grid shelves in a tightly welded containment tray.

Standard:

Declaration of conformity to StawaR (Steel Tray Regulations).

Supplied with:

4 mesh grid shelves, 1 cover shelf, 1 containment tray.

Note:

Additional mesh grid shelves can be found under No. 983212 size 500.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart