Work jacket uvex welding Blue/Cornflower blue 46

Article no.: 9817606
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour blau / kornblau
    Clothing size DE 46
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 9817606
    EAN / GTIN 4031101730479
    Manufacturer number 9817606
    L-Number L01660 801

    Description

    Description:


    • Product category: Protective clothing
    • Product category: subtypes: Welding protective clothing
    • Product type: Jacket
    • Product type: subtypes: Work jacket
    • Search colour (filter): Blue
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 46

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart