Containment tray for 1000 litre IBC with PE platform, Number of IBC×IBC Contents (l): 2X1000

Article no.: 981445 2X1000
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of IBC×IBC Contents (l) Unit price incl. VAT
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited
Drip catch volume 1,000 l
IBC contents 1,000 l
Height 720 mm
Width 2,280 mm
Depth 1,430 mm
Load capacity per storage position 2,000 kg
Weight 141 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981445 2X1000
EAN / GTIN 4250101106774
Manufacturer number 15480

Description

Version:

Of polyethylene (PE) − light, weatherproof, robust.

Application:

For secure storage of containers IBC (Intermediate Bulk Containers) and CTC (Cubic Tank Containers). For storage of water-polluting liquids of GHS categories 1 − 4. Especially resistant to acids, alkalis and oils. Depending on the tare weight of the IBC/CTC, suitable for liquids with a maximum specific weight of 1800 kg/m3.
Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart