Small drum tray, plastic, Drip catch volume: 50l

Article no.: 981350 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock

Select article variation and quantity

Drip catch volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drip catch volume 50 l
Height 100 mm
Width 880 mm
Depth 600 mm
Internal height 100 mm
Width internal 800 mm
Internal depth 520 mm
Material PP
Pour-out lip yes
Weight 2.05 kg
Type of product Small drum tray

Identification numbers & Classifications

Article number 981350 50
EAN / GTIN 2050001672063
Manufacturer number AWK10100

Description

Version:

Plastic containment trays for small drums, resistant to acids, alkalis, oils etc. Lightweight and sturdy.
Containment tray of black PE. With pour-out lip in one corner of the tray.

Application:

As containment tray in case of leaks, for cleaning work etc.

Note:

Containment trays are not DIBt approved. Please refer to your national rules and regulations.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart