Dungarees uvex suXXeed Grey/Graphite 27

Article no.: 9813241
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / graphit
Type of product Dungarees

Identification numbers & Classifications

Article number 9813241
EAN / GTIN 4049358488029
Manufacturer number 9813241

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 27

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart