Oil disposal container, red, Volume: 34l

Article no.: 981188 34
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Volume (l) Unit price incl. VAT
  • Material thickness: 3
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product name attribute red
Material thickness 3 mm
Capacity 38 l
Height 460 mm
350 mm
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted
Colour red
Type of product Disposal container

Identification numbers & Classifications

Article number 981188 34
EAN / GTIN 697841002302
Manufacturer number JCN09300RD

Description

Version:

Safety and transport containers reduce the risk of fire and explosion when filling and storing flammable liquids. They improve efficiency with user-friendly functions which improve pouring and filling.
Sheet metal safety container with foot actuation for disposing of oil-soaked cloths and preventing fires caused by sparks or spontaneous ignition. The cover is self-closing in order to keep the content isolated from sources of fire and to limit the available oxygen. Round design and raised base enable good air circulation outside the container, which improves the distribution of heat and reduces the build-up of moisture and rust.
Pivoting carrying handle. Warning sign with pictogram prevents incorrect use.

Standard:

FM certification and TÜV Süd. Satisfies the OSHA requirements.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart