{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GFD-L 1, galvanized | |
Material | galvanised | |
Height | 1,475 mm | |
Width | 840 mm | |
Depth | 690 mm | |
Number of doors | 1 | |
Weight | 75 kg | |
Type of product | Gas cylinder cabinet |
Article number |
981172 10
Copy |
|
EAN / GTIN |
4052462026339
Copy |
|
Manufacturer number |
4495-04-0000-7
Copy |
|
Manufacturer/responsible person | Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com |