MARTOR SAFETY DEVICE 9800 , loose

Article no.: 9800.08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 9800.08
    EAN / GTIN 4002632913341
    Manufacturer number 9800.08

    Description

    Description:

    Blade change? Only the qualified.
    You can attach a U-shaped SAFETY DEVICE to all SECUNORM PROFI knives to prohibit blade change. When in place, the SAFETY DEVICE can only be removed by leverage with a tool. The device works by disabling retraction of the plastic insert. Effectively hindering unqualified access to the blade.
    • Basic material:
      Glass fibre reinforced plastic

    Feature:

    • Type of accessories: Other
    • Base material: Glass fibre reinforced plastic

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart