Screwdriver socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Slot profile ∙ Size 3 x 19 mm

Article no.: 980-3X19
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 980-3X19
Copy
EAN / GTIN 4000896046744
Copy
Manufacturer number 980-3X19
Copy
L-Number L60140 1019
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Slot profile
  • Wrench size: ∙ 3 x 19 mm
  • Dimensions / length: 38 mm
  • Length l1: 20 mm
  • Net weight: 0.07 kg
  • For manual operation

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart