Multi-purpose shears, non packaged

Article no.: 980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product General-purpose knife

Identification numbers & Classifications

Article number 980
EAN / GTIN 3148517792456
Manufacturer number 980
L-Number L60130 2750

Description

Description:

  • Opening of cutting blades: 29 - 36 mm
  • Opening of handles: 77 - 102 mm
  • Comfortable: Non-slip bi-material covers
  • Safe: Locks in closed position
  • Accurate: Cutting blade with lightly serrated edge (slipping is impossible)
  • Ideal for all daily cutting applications such as cardboard, rubber, PVC, up to 5 mm thick leather
  • Sheet metal up to 0.5 mm thick, aluminium sheets up to 1 mm thick
  • Electrical cables with 2.5 mm diameter
  • Cooling hoses, pipes, insulating foam

Feature:

  • B [mm]: 67
  • C [mm]: 49
  • L [mm]: 205
  • [g]: 200

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart