Insulating Mat from rubber 1000 mm

Article no.: 98 67 20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product ESD floor mat

    Identification numbers & Classifications

    Article number 98 67 20
    EAN / GTIN 4003773077848
    Manufacturer number 98 67 20
    L-Number L70010 1620

    Description

    Description:

    • for site insulation when working live or close to live parts

    Feature:

    • Thickness: 3.0mm
    • Dimensions: 1.000 x 1.000mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart