Hexagon Socket for hexagonal socket screws with internal square 1/2″ 75 mm

Article no.: 98 49 08
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
Price for 6 Piece: 142.98 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 98 49 08
Copy
EAN / GTIN 4003773021179
Copy
Manufacturer number 98 49 08
Copy
L-Number L70010 1535
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • for metric internal hexagonal head screws
  • basic tool chrome-plated

Feature:

  • Width across flats S: 8mm
  • Square drive: 1/2in
  • Length of non-insulated blade ± 2: 11mm

Standard:

  • DIN 7422
  • DIN EN 60900
  • IEC 60900

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart