Hexagon Socket for hexagonal screws with internal square 1/2″ 58 mm

Article no.: 98 47 22
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 98 47 22
EAN / GTIN 4003773020981
Manufacturer number 98 47 22

Description

Description:

  • for metric and imperial hexagonal head screws
  • basic tool chrome-plated

Feature:

  • Width across flats S: 22mm
  • Ø of effective tool side d max.: 34.5mm
  • Square drive: 1/2in

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart