insulating multi-component handle, VDE-tested burnished 185 mm

Article no.: 98 26 20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 98 26 20
EAN / GTIN 4003773071723
Manufacturer number 98 26 20
L-Number L70010 1269

Description

Description:

  • ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force
  • handle design prevents rolling

Feature:

  • Size: TX20
  • Blade length: 80mm
  • Handle length: 107mm
  • Length of non-insulated blade: 15mm
  • VDE tested: yes
  • burnished
  • insulating multi-component handle, VDE-tested

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart