Screwdriver for cross recessed screws Phillips® insulating multi-component handle, VDE-tested burnished 212 mm

Article no.: 98 24 02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 98 24 02
    EAN / GTIN 4003773026457
    Manufacturer number 98 24 02
    L-Number L70010 195

    Description

    Description:

    • ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force
    • handle design prevents rolling

    Feature:

    • Size: PH2
    • Blade length: 100mm
    • Handle length: 112mm
    • Blade Ø: 6.0mm
    • Length of non-insulated blade: 18mm
    • VDE tested: yes
    • burnished
    • insulating multi-component handle, VDE-tested

    Standard:

    IEC 60900

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart