(Slim) PlusMinus screwdriver Phillips® insulating multi-component handle, VDE-tested burnished 187 mm

Article no.: 98 24 01 SLS
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 98 24 01 SLS
EAN / GTIN 4003773081036
Manufacturer number 98 24 01 SLS
L-Number L70010 1854

Description

Description:

  • driving tips for PlusMinus profile screws
  • use with electronics installation components, e.g. automatic circuit breakers
  • Reduced blade isolation diameter for recessed spring and screw elements
  • ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force
  • handle design prevents rolling

Feature:

  • Size: PH/S 1
  • Blade length: 80mm
  • Handle length: 107mm
  • Length of non-insulated blade: 15mm
  • VDE tested: yes
  • burnished
  • insulating multi-component handle, VDE-tested

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart