Screwdriver for hexagon socket screws with T-handle 250 mm

Article no.: 98 15 05
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 98 15 05
    EAN / GTIN 4003773020479
    Manufacturer number 98 15 05
    L-Number L70010 171

    Description

    Description:

    • Screwdriver for hexagon socket-head screws
    • Cross handle length: 90.0mm
    • Width across flats S: 5.0mm
    • uninsulated blade length ± 2: 9.0mm

    Standard:

    IEC 60900

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart