Screwdriver for hexagon socket screws with T-handle 120 mm

Article no.: 98 14 05
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 98 14 05
EAN / GTIN 4003773020431
Manufacturer number 98 14 05
L-Number L70010 97

Description

Description:

  • Screwdriver for hexagon socket-head screws
  • Cross handle length: 90.0mm
  • Width across flats S: 5.0mm
  • uninsulated blade length ± 2: 9.0mm

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart