Nut Driver with screwdriver handle insulating multi-component handle, VDE-tested burnished 230 mm

Article no.: 98 03 04
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 98 03 04
EAN / GTIN 4003773071679
Manufacturer number 98 03 04
L-Number L70010 1223

Description

Description:

  • ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force
  • handle design prevents rolling

Feature:

  • Width across flats S: 4.0mm
  • Handle length max.: 107mm
  • Head dia. d: 9mmBlade length125mm
  • VDE tested: ja
  • burnished
  • insulating multi-component handle, VDE-tested

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart