Box Wrench

Article no.: 98 01 18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 98 01 18
EAN / GTIN 4003773020288
Manufacturer number 98 01 18
L-Number L70010 1033

Description

Description:

  • cranked
  • basic tool chrome-plated

Feature:

  • Width across flats S: 18mm
  • Length l max.: 210mm
  • Head thickness a max.: 13mm
  • Depth of crank h max.: 28mm
  • Head width b max. mm: 29mm

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart