Open-end wrench

Article no.: 98 00 9/16
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 98 00 9/16
EAN / GTIN 4003773020110
Manufacturer number 98 00 9/16
L-Number L70010 1754
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Open-end wrenchMouth position 15°
  • Basic tool chrome-plated
  • Width across flats S: 9/16in
  • Length l max.: 152.4mm
  • Head thickness a max.: 6,5mm
  • Head width b max.: 35mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart