Open-end wrench

Article no.: 98 00 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 98 00 10
EAN / GTIN 4003773019893
Manufacturer number 98 00 10
L-Number L70010 265

Description

Description:

  • jaw 15° angled
  • basic tool chrome-plated

Feature:

  • Width across flats: 10mm
  • Length l max.: 105mm
  • Head thickness a max.: 5mm
  • Head width b max. mm: 27mm

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart