Bump cap uvex u-cap sport Blue

Article no.: 9794407
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification & Classification

Article number 9794407
EAN / GTIN 4031101575360
Manufacturer number 9794407
L-Number L01660 322
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Bump cap
  • Product name: uvex u-cap sport
  • Product type: Industrial bump cap
  • Search colour (filter): Blue
  • Brim length: Long brim
  • Sizes: 55 cm/59 cm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart