Baseball cap with short visor unisize

Article no.: 9794111
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cap

Identification & Classification

Article number 9794111
Copy
EAN / GTIN 4031101604442
Copy
Manufacturer number 9794111
Copy
L-Number L01660 117
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This textile cap in the design of the uvex u-cap sport gives your employees a uniform look.

Feature:

  • Type of product: Peaked cap
  • Product name: uvex u-cap sport
  • Product type: Industrial cap
  • Colour (filter): black
  • Shade length: Short peak
  • Size: 55 cm/63 cm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart