chin strap

Article no.: 9790035
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product chin strap

Identification & Classification

Article number 9790035
Copy
EAN / GTIN 4031101562971
Copy
Manufacturer number 9790035
Copy
L-Number L01660 464
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex leather chin strap IES and 9780 antistatic
  • Leather chin strap for the uvex pheos IES safety helmet
  • and the uvex 9780 antistatic
  • Robust leather design with plastic eyelets,
  • adjustable in length
  • Colour: black
  • Article no.: 9790.035
  • Pack unit quantity: 1 pieces

Feature:

  • Type of product: Accessories
  • Product name: Chinstrap
  • Product type: Chinstrap
  • Features Accessories: Material: Leather

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart