Diamond resin-bonded for dry grinding 125 x 23 x 20 mm 5 - 4

Article no.: 97868
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 97868
    EAN / GTIN 9003170978682
    Manufacturer number 97868

    Description

    Description:

    With this tool you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades. These products are disc and cup wheels in the diamond grain size range D181 - D64. Compared to conventional silicon carbide wheels, diamond wheels exhibit significantly less wear and higher dimensional accuracy.

    Feature:

    • Form: 12A2F GRINDING DISC
    • Specification : 5 - 4
    • Dimension (D x T x H): 125 x 23 x 20 mm
    • Diameter: 125 mm
    • Thickness: 23 mm
    • Drill hole: 20 mm
    • Grain size: 64
    • Vs /max: 50 m/s
    • Material suitability: Tungsten carbide

    Advantage:

    • Universal use
    • Long tool lifetimes
    • Cool grinding

    Application:

    • For the dry grinding of all tungsten carbide cutting tools in the wood and metal industry as well as various shear blades

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart