Tool set for tool trolley 805/4 WT TCS 89pcs

Article no.: 97842803
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97842803
EAN / GTIN 4018754252596
Manufacturer number 97842803
L-Number L60010 5771

Description

Description:

  • 89 tools, in TCS inserts
  • Other tool ranges with tool trolley no. 13217 see p.

Feature:

  • Number of tools: 89
  • Height mm (h): 240 mm
  • Length [mm): 560 mm
  • Width mm (b): 375 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart