Large tool set No.802N 128pcs

Article no.: 97840312
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97840312
EAN / GTIN 4018754083602
Manufacturer number 97840312
L-Number L60010 4182

Description

Description:

Content 128-part:
  • 1 circlip pliers No. 65454002: A2, L.180 mm
  • 1 Water pump pliers No. 65544250: L.255 mm
  • 1 Gripping pliers No. 65642250: L.250 mm
  • 1 side cutter No. 66026160: L.160 mm
  • 1 Oil spray can No. 12250: 500 ccm
  • 1 Cable knife No. 12320: 111 mm
  • 1 Spark plug brush No. 12375: L.150 mm
  • 1 set of double open-ended wrenches No. 12/10: 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11 mm
  • 1 set of open-ended wrenches No. 13/26: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 25; 26; 27; 28; 29; 30; 32 mm
  • 6 double articulated wrenches No. 29: 10 x 11; 12 x 13; 14 x 15; 16 x 18; 17 x 19; 21 x 23 mm
  • 1 cross socket 1/2″ No. 35c passenger car: 17; 19; 22 mm
  • 2 tire mounting lever No. 39: 400 mm (2x)
  • 2 tire mounting lever No. 39/1: 600 mm (2x)
  • 21 sockets 1/2″ No. 50: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 25; 26; 27; 28; 30; 32 mm
  • 11 sockets 1/2″ No. 51: 13; 16 mm-5/8″; 17; 18; 19 mm; 20.8 mm-13/16″; 22; 24; 27; 30; 32 mm
  • 7 INHEX screwdriver inserts 1/2″ No. 54: 4; 10; 6; 8; 5; 12; 14 mm
  • 1 crank 1/2″ No. 501: L.433 mm
  • 1 Articulated handle 1/2″ No. 504/15: L.397 mm
  • 1 Cross handle 1/2″ No. 506: L.300 mm
  • 3 extensions 1/2″ No. 509/2: L.52 mm; No. 509/5: L.130 mm; No. 509/10: L.255 mm
  • 1 universal joint 1/2″ No. 510: L.71 mm
  • 1 ratchet 1/2″ No. 512: L.265.5 mm
  • 1 flat rib chisel No. 100/8: L.200 mm
  • 1 cross chisel no. 103: L.150 mm
  • 1 Thru-driver No. 104: 120 x 4 mm
  • 1 grit size 105: 100 x 10 mm
  • 3 slotted screwdriver No. 4622: size 2 (1.2 x 6.5 x 125 mm); size 3 (1.2 x 8.0 x 12.0 mm); size 5 (2.0 x 150 x 200 mm)
  • 2 slotted screwdriver No. 4628: size 2 (0.6 x 3.5 x 75 mm); size 4 (0.8 x 4.0 x 125 mm)
  • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
  • 1 flat-blade screwdriver No. 4724: size 2 (1.0 x 5.5 x 25 mm)
  • 1 Triangular hollow scraper No. 10670: L.310 mm
  • 1 triangular spoon scraper No. 10676: 85 x 12 x 315 mm
  • 1 Locksmith hammer No. 10961: 500 g.
  • Precision feeler gauges No. 11095/13: 0.05–1 mm
  • 1 round file No. 12025: L.210 mm
  • 1 semi-circular file no. 12030: L.260 mm
  • 1 Triangular file No. 12035: L.210 mm
  • 1 metal saw bow No. 12050: L.300 mm
  • 1 puller, two-arm No. 12150: L.200 mm
  • 1 Roller belt size No. 12935/3: L.3 m.
  • 1 Combination pliers No. 65016180: L.180 mm
  • 1 Snipe nose pliers No. 65296200: L.200 mm
  • 1 Snipe nose pliers No. 65306200: L.200 mm
  • 1 circlip pliers No. 65434002: J2, L.180 mm

Feature:

  • Number of tools: 128

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart