Additional set for Audi 1120/2 TCS 73pcs

Article no.: 97830822
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830822
EAN / GTIN 4018754255597
Manufacturer number 97830822
L-Number L60010 6388

Description

Description:

  • 73 tools
  • In TCS deposits
  • 2x1/3, 1x2/3 and 1x3/3 inserts for 3 drawers (No. 98VA for 1.5 drawers)

Feature:

  • Number of tools: 73
  • Height mm (h): 175 mm
  • Length [mm): 545 mm
  • Width mm (b): 360 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart