Additional set for VW 1120/1 TCS 66pcs

Article no.: 97830821
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830821
EAN / GTIN 4018754255580
Manufacturer number 97830821
L-Number L60010 6387

Description

Description:

  • 66 tools, ,in TCS inserts
  • 2x1/3 and 1x2/3 inserts for 2 drawers (No. 98VA for 1 drawer)

Feature:

  • Number of tools: 66
  • Height mm (h): 170 mm
  • Length [mm): 570 mm
  • Width mm (b): 380 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart