Workshop set for VW/Audi (basic) 1120 TCS 241pcs

Article no.: 97830820
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830820
EAN / GTIN 4018754255450
Manufacturer number 97830820
L-Number L60010 5834

Description

Description:

  • 241 tools, ,in TCS inserts
  • 3x1/3, 3x2/3 and 4x3/3 inserts for 7 drawers (No. 98VA for 4 drawers)

Feature:

  • Number of tools: 241
  • Height mm (h): 215 mm
  • Length [mm): 785 mm
  • Width mm (b): 590 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart