Line maintenance set 13214 WW 121pcs

Article no.: 97830803
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830803
EAN / GTIN 4018754212606
Manufacturer number 97830803
L-Number L60010 5302

Description

Description:

  • For maintenance on aircraft and helicopters
  • 4x3/3 inserts for 4 drawers (no. TTS 98 PRO for 2 drawers)
  • Suitable for workbenches No. WB621, WB625; Workshop Cart No. TTS 93, TTS 95 PRO, TTS 98 PRO
Content 167 pieces:Content insert TCS LM WW MISCELLANEOUS, 96830888:
  • 2 slotted screwdriver No. 4622: size 1 (1.0 x 5.5 x 100 mm); size 3 (1.2 x 8.0 x 150 mm)
  • 3 Phillips screwdriver No. 4632: PH1; PH2; PH3
  • 1 Combination pliers No. 6700: L.160 mm
  • 1 Telephone pliers No. 6731: L.200 mm
  • 1 Gripping pliers No. 6564 2: L.175 mm
  • 1 Water pump pliers FastGRIP No. 6572: L.240 mm
  • 1 Mini electronic side cutter No. 6708: L.110 mm
  • 1 Hook tool No. 13001: 45° angled L.155 mm
  • 1 cotter pin No. 13009: L.265 mm
  • 1 Telescopic torch no.13128-3 flexible with magnet
  • 1 round bar No. 10758: L.280 mm
  • 1 angle screwdriver set No. 10765/9: 1.5; 4; 2.5; 3; 2; 5; 6; 8; 10 mm 9-piece
Contents of insert TCS SORT.13214M WW PLIERS, 96832206:
  • 2 slotted screwdriver No. 4622: size 1 (1.0 x 5.5 x 100 mm); size 3 (1.2 x 8.0 x 150 mm)
  • 3 #4632 Phillips screwdriver :PH1; PH2; PH3
  • 9 angle screwdriver No. 10767/9:1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 1 Water pump pliers No. 65516240: L.240 mm
  • 1 Wire whirling pliers No. 65751220: L.230 mm
  • 1 Combination pliers No. 6700: L.160 mm
  • 1 Telephone pliers No. 6731: L.200 mm
  • 1 Water pump pliers FastGRIP No. 6572: L.240 mm
  • 1 Mini electronic side cutter No. 6708: L.110 mm
  • 1 Hook tool No. 13001: 45° angled L.155 mm
  • 1 cotter pin No. 13009: L.265 mm
  • 1 LED torch No. 13128: L.130 mm
  • 1 round bar No. 10758: L.280 mm
  • 1 set of ball head angle screwdrivers No. 10767/9: 9-piece
Contents of insert TCS SORT.13214M WW 1/4-3/8, 96832207:
  • 2 sockets 1/4″ No. 40: 4; 4.5 mm
  • 11 sockets 1/4″ No. 40D: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 1 socket insert 1/4″, long No. 40L: 4.5 mm
  • 11 sockets 1/4″, long No. 40DL: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 5 joint socket inserts No. 402 :1/4” square socket 6; 10; 8; 9; 7 mm
  • 2 sockets 1/4″ No. 40: 4; 4.5 mm
  • 11 sockets 1/4″ No. 40D: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 1 socket insert 1/4″, long No. 40L: 4.5 mm
  • 11 sockets 1/4″, long No. 40DL: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 5 joint socket inserts No. 402 :1/4” square socket 6; 10; 8; 9; 7 mm
  • 2 QuickRelease extensions 1/4″ No. 408QR: L.55; 150 mm
  • 1 universal joint 1/4″ No. 407: L.38 mm
  • 1 Magnifying piece 3/8″ No. 409: L.25 mm
  • 1-bit fine-toothed ratchet 1/4″ No. 415SGB N: L.117 mm
  • 1 Fine tooth ratchet 1/4″ No. 415QR N: L.117 mm
  • 1-bit holder 1/4″ No. 412: L.20 mm
  • 2 QuickRelease extensions 3/8″ No. 426QR: L.75; 240 mm
  • 1 universal joint 3/8″ No. 428: L.46 mm
  • 1 reducer 3/8″ to 1/4″ No. 431: L.28 mm
  • 1 Enlargement piece No. 432 M: 3/8 to 1/2″
  • 1 QuickRelease crank 3/8″ No. 453QR: L.408 mm
  • 1 QuickRelease fine-toothed ratchet 3/8″ No. 435QR N: L.193 mm
  • 1-bit holder 5/16″ No. 443: L.32 mm
  • 1 Push-in handle No. 400: 1/4″
  • 7 ratchet OPEN-ended spanner OPEN-RATCH No. 17: 8; 9; 10; 12, 13; 17; 19 mm
  • 1 32 4 bit-set No. 12086 : 1 30 quick-change holder 32/32″ , L.7mm: SL4,5;3;7mm , PH1;64;64 (16x) , T6;5;5 , T-SET 1;8;8;64 (9x) , INHEX 20/10;2/3;4;6/6.5;2;15/1;8;2/4;25/3″ , Adapter 1KT , 4-piece
  • 1 bit ratchet 1/4″ No. 4008-1: L.250 mm
Content insert TCS SORT.13214M WW 13ER, 96832208:
  • 18 open-ended spanner no. 13:5.5; 6; 7; 8; 9; 10; 12; 13; 14; 15; 17; 19; 20; 21; 22; 24; 27; 30 mm
  • 5 open-ended spanner no. 16:3.2; 3.5; 4; 4.5; 5 mm

Feature:

  • Number of tools: 167
  • Height mm (h): 210 mm
  • Length [mm): 620 mm
  • Width mm (b): 430 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart