Line maintenance set 13214a WW 122pcs

Article no.: 97830802
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830802
EAN / GTIN 4018754196388
Manufacturer number 97830802
L-Number L60010 4204

Description

Description:

  • For maintenance on aircraft and helicopters
  • 4x3/3 inserts for 4 drawers (no. TTS 98 PRO for 2 drawers)
  • Suitable for workbenches No. WB621, WB625; Workshop Cart No. TTS 93, TTS 95 PRO, TTS 98 PRO
163-part content:Content inlay TCS 13A/23 3/16-1 1/8 , 96830885:
  • 23 open-ended spanner no. 13a:3/16; 13/64; 7/32; 15/64; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8; 15/16; 1; 1 1/16; 1 1/8″
  • 1 adjustable open-ended spanner no. 4025: max. 24 mm
Content insert TCS 1/4+3/8+25AN , 96830886:
  • 10 sockets 1/4″ No. 40AD: 3/16; 7/16; 1/4; 9/32; 5/32; 11/32; 3/8; 7/16; 1/2; 9/16″
  • 10 sockets 1/4″, long No. 40aDL: 3/16; 7/16; 1/4; 9/32; 5/32; 11/32; 3/8; 7/16; 1/2; 9/16″
  • 5 articulated socket inserts 1/4″ No. 402a: 1/4; 5/2; 3/8; 7/16; 1/16″
  • 1 QuickRelease universal joint 1/4″ No. 407QR:L.38 mm
  • 2 QuickRelease Extensions 1/4″ No. 408QR:L.55; 150 mm
  • 1 Enlargement piece No. 409M:3/8″ external square 1/4″ internal square
  • 1 Push-in handle 1/4″ No. 400: L.150 mm
  • 1 QuickRelease fine tooth ratchet No. 415QR N:L.117 mm
  • 1 bit fine tooth ratchet No. 415SGB N:L.117 mm
  • 1 bit holder 1/4″ No. 412:L.25 mm
  • 8 sockets 3/8″ No. 45a: 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 15/16; 1″
  • 4 sockets 3/8″, long No. 46a: 5/8; 11/16; 3/4; 7/8″
  • 2 QuickRelease Extensions 3/8″ No. 426QR:L.75; 240 mm
  • 1 QuickRelease universal joint 3/8″ No. 428QR:L.46 mm
  • 1 Reducer No. 431:1/4″ external square 3/8″ internal square
  • 1 Enlargement piece No. 432M:1/2″ external square 3/8″ internal square
  • 1 QuickRelease crank 3/8″ No. 453QR:L.408 mm
  • 1 QuickRelease fine toothed ratchet 3/8″ No. 435QR N:L.193 mm
  • 1 bit holder 3/8″ No. 443:L.32 mm
  • 1 Bit ratchet No. 4008-1
    • 6 Ratchet ring wrench angled No. 17a: 1/4; 5/2; 3/8; 7/16; 1/16; 9/16″
    • 1 32 4 bit-set No. 12086 : 1 30 quick-change holder 32/32″ , L.7mm: SL4,5;3;7mm , PH1;64;64 (16x) , T6;5;5 , T-SET 1;8;8;64 (9x) , INHEX 20/10;2/3;4;6/6.5;2;15/1;8;2/4;25/3″ , Adapter 1KT , 4-piece
    Content insert TCS LM WW ZANG/SCHDR , 96830887:
    • 2 flat-blade screwdriver No. 4622: 1.0 x 5.5 x 100;1.2 x 8.0 x 150 mm
    • 3 #4632 Phillips screwdriver :PH1; PH2; PH3
    • 1 Combination pliers No. 67003160: L.160 mm
    • 1 Telephone pliers No. 67313200: L.200 mm
    • 1 Gripping pliers No. 65642175: L.175 mm
    • 1 Water pump pliers No. 65726240: L.240 mm
    • 1 Wire whirling pliers No. 65751220: L.230 mm
    • 1 Electronic side cutter No. 67076000: L. 115mm
    • 1 Hook tool No. 13001: 45° angled L.155 mm
    • 1 Pin-cutter No. 13009
      • 1 LED torch No. 13128: 320 lumens
      • 1 round bar No. 10758-2K: L.175 mm
      • 1angle screwdriver set No. 10767a/13:0.050; 1/64; 5/64; 3/32; 7/16; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8″
      Content Insert TCS LM WW MISCELLANEOUS , 96830888:
      • 4 pin driver No. 109:1.4; 2.8; 3.4; 3.9 mm
      • 1 locksmith hammer No. 10961:500 g.
      • 1 Soft hammer No. 10959: D.35mm
      • 1 Precision feeler gauge No. 11095/20:0,05-1 mm
      • 1 plastic scraper middle blade No.10678 1 plastic scraper narrow blade No.
        • 10679
          • 1 plastic scraper angled blade No.10680
            • 1 plastic scraper pointed blade No.10681 1 cable knife No.
              • 12320: blade length 90 mm
              • 1 Roller belt size No. 12935/3: L.3 m.
              • 1 pin No. 12321
                • 1 brass mandrel No. 12495
                  • 1 magnetic lifter No. 12601: 500 g.
                  • 1 Caliper No. 12900:150 mm/6''
                  • 1 Tire Profile Caliper No. 12900/3
                    • 1 Telescopic Mirror No. 12921M:D.57mm
                    • 1 Claw gripper No. 12922:D.6 mm
                    • 1 steel scale No. 13110: 300 mm

Feature:

  • Number of tools: 163
  • Height mm (h): 177 mm
  • Length [mm): 540 mm
  • Width mm (b): 355 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart