Tool assortment in L-BOXX electrical set STW L-BoXX Elektrikset L.360mm W.444mm H.152mm 96pcs

Article no.: 97830702
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 97830702
EAN / GTIN 4018754344222
Manufacturer number 97830702
L-Number L60010 7901

Description

Description:

  • Mobile tool storage solution for crafts and industry
  • Protects the tools from damage and splash water
  • Compatible with the entire L-BOXXen range
  • Consistent honeycomb function increases the stability of the box bottom
  • Innovative click system with one-handed operation
  • Access to tools even when clicked
  • Impact and impact resistant ABS plastic
  • Payload 12 kg
  • Lid load 85 kg, can also be used as a step
Content 96-piece:Tool card in the lid:
  • 4 VDE Phillips screwdriver DRALL+ No. 4665: PH 0; 1; 2; 3
  • 3 VDE flat-blade screwdriver TWIST+ No. 4660: size 1 (0.4 x 2.5 x 75 mm); size 3 (0.6 x 3.5 x 5.5 mm); size 5 (1.0 x 100 x 125 mm)
  • 1 Stripping pliers No. 56012534: L.180 mm 0.5 - 4 mm2
  • 1 VDE side cutter No. 66008160: chrome plated L.160 mm
  • 1 VDE snipe nose pliers with cutting edge No. 65298160: L.160 mm
  • 1 VDE snipe nose pliers with cutting edge No. 65308200: L.200 mm
  • 1 wooden link scale No. 13111: 2 m.
  • 1 Water pump pliers No. 65516240: L.240 mm
  • 1 Mini magnetic lifter No. 12600: 270 g.
TCS insert:
  • 1 75 25 stripping blade No. 12967
    • 1 4 3 56 bit set No. 12065 2 : 27 bit holder , L.20mm: SL4;25;15mm (40x) , PH1;2;30 (25x) , PZ1;27;20;3 (15x) , T BO10;3;3;2;3;2;2 , INHEX 6;25;5mm , L.1mm: SL6 mm , PH2;30 , PZ1;40 , T20;3 pieces
    • 1 locksmith hammer No.10961: 500 g
    • 1 Voltage tester No. 10554
      • 1 flat chisel flat oval No. 102/150: L.150 mm B.18 mm
      • 1 bit ratchet No. 4008-2: 1/4″
      • 1 Spatula No. 12481
        • 1 rod lamp No. 13132: 130 lm
        • 1 TORX® No. 10766/8 angle screwdriver set : T9; T10; T15; T20; T25; T27; T30; T40
        • 1 angle screwdriver set INHEX No. 10760/9: 1.5; 4; 2.5; 3; 2; 5; 6; 8; 10 mm
        • 1 adjustable open-ended spanner No. 4025 10
          • 1 Universal knife No. 12965N: L.174 mm

Feature:

  • Number of tools: 96
  • Height mm (inside): 104 mm
  • Length inside: 311 mm
  • Width inside: 377 mm
  • Filling volume: 12,2 l
  • Height mm (h): 152 mm
  • Length [mm): 360 mm
  • Weight kg: 7.500 kg
  • Width mm (b): 444 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart