Tool assortment in L-BOXX Industrial set STW L-BoXX Industrieset L.360mm W.444mm H.152mm 111pcs

Article no.: 97830701
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 97830701
EAN / GTIN 4018754344239
Manufacturer number 97830701
L-Number L60010 7902

Description

Description:

  • Mobile tool storage solution for crafts and industry
  • Protects the tools from damage and splash water
  • Compatible with the entire L-BOXXen range
  • Consistent honeycomb function increases the stability of the box bottom
  • Innovative click system with one-handed operation
  • Access to tools even when clicked
  • Impact and impact resistant ABS plastic
  • Payload 12 kg
  • Lid load 85 kg, can also be used as a step
Content 111-piece:Tool card in the lid:
  • 1 flat-blade screwdriver No.: 4621: 0.5 x 3.5 x 90 mm
  • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
  • 1 Voltage tester No. 10554
    • 1 angle screwdriver set TORX® No. 10766/8: T9; T10; T15; T20; T25; T27; T30; T40
    • 1 angle screwdriver set INHEX No. 10760/9: 1.5; 4; 2.5; 3; 2; 5; 6; 8; 10 mm
    • 1 Water pump pliers No. 65516240: L. 240 mm
    • 1 side cutter No. 66003180: L.180 mm
    • 1 Combination pliers No. 65013180: L.180 mm
    • 1 Universal knife No. 12965N: L.174 mm
    • 1 wooden link scale No. 13111: L.2 m.
    • 1 flat chisel No. 102/150: L.150 mm
    • 1 rod lamp No. 13132: 130 lm
    TCS insert:
    • 7 OPEN-ended spanner OPEN BOX No. 13: 8; 10; 13; 17; 19; 22; 24 mm
    • 1 3 56 bit set No. 12065 2 : 1 25 bit holders , L.30mm: SL4;25;3mm (20x) , PH1;2;27 (40x) , PZ1;27;15 (25x) , T10;30;3 (15x) , T BO10;20;3;2;3;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;75 , 4 pieces
    • 1-bit holder No. 543: L.38 mm
    • 1 bit ratchet No. 4008-2: L.95 mm
    • 1 Extension 1/2″ No. 509: L.130 mm
    • 1 ratchet 1/2″ No. 512: L.265.5 mm
    • 11 sockets 1/2″ No. 52: 8; 16; 12; 13; 10; 17; 18; 19; 22; 24, 27 mm
    • 1 Locksmith hammer No. 10961: 500 g.
    • 1 adjustable open-ended spanner No. 4025: L.259 mm
    • 1 grains octagonal No. 105/120: L.120 mm D.10 mm
    • 1 Mini magnetic lifter No. 12600: 270 g.

Feature:

  • Height mm (inside): 104 mm
  • Number of tools: 111
  • Length inside: 311 mm
  • Width inside: 377 mm
  • Filling volume: 12,2 l
  • Height mm (h): 152 mm
  • Length [mm): 360 mm
  • Weight kg: 9.500 kg
  • Width mm (b): 444 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart