Tool assortment in L-BOXX basic set STW L-BoXX Basisset L.360mm W.444mm H.152mm 95pcs

Article no.: 97830700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 97830700
EAN / GTIN 4018754344246
Manufacturer number 97830700
L-Number L60010 7852

Description

Description:

  • Mobile tool storage solution for crafts and industry
  • Protects the tools from damage and splash water
  • Compatible with the entire L-BOXXen range
  • Consistent honeycomb function increases the stability of the box bottom
  • Innovative click system with one-handed operation
  • Access to tools even when clicked
  • Impact and impact resistant ABS plastic
  • Payload 12 kg
  • Lid load 85 kg, can also be used as a step
Content 95-piece:Tool card in the lid:
  • 1 flat-blade screwdriver No.: 4621: 0.5 x 3.5 x 90 mm
  • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
  • 1 Voltage tester No. 10554: L.190 mm
  • 1 magnetic lifter No. 12600: 270 g.
  • 1 wooden link scale No. 13111: L.2 m.
  • 1 Water pump pliers No. 65516240: L. 240 mm
TCS insert:
  • 7 OPEN-ended spanner OPEN BOX No. 13: 8; 10; 13; 17; 19; 22; 24 mm
  • 1 3 56 bit set No. 12065 2 : 1 25 bit holders , L.30mm: SL4;25;3mm (20x) , PH1;2;27 (40x) , PZ1;27;15 (25x) , T10;30;3 (15x) , T BO10;20;3;2;3;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;75 , 4 pieces
  • 1-bit holder No. 543: L.38 mm
  • 1 bit ratchet No. 4008-1: L.250 mm
  • 1 Extension 1/2″ No. 509: L.130 mm
  • 1 ratchet 1/2″ No. 512: L.265.5 mm
  • 11 sockets 1/2″ No. 52: 8; 16; 12; 13; 10; 17; 18; 19; 22; 24, 27 mm
  • 1 angle screwdriver set No. 10760/9: 1.5; 4; 2.5; 3; 2; 5; 6; 8; 10 mm
; ; ;

Feature:

  • Number of tools: 95
  • Height mm (inside): 104 mm
  • Length inside: 311 mm
  • Width inside: 377 mm
  • Filling volume: 12,2 l
  • Height mm (h): 152 mm
  • Length [mm): 360 mm
  • Weight kg: 7.340 kg
  • Width mm (b): 444 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart