Workshop set for BMW motorbikes 2502 TCS 139pcs

Article no.: 97830607
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830607
EAN / GTIN 4018754272631
Manufacturer number 97830607
L-Number L60010 6402

Description

Description:

  • Entry-level kit
  • 139 tools, in TCS inserts
  • 1x1/3 and 3x3/3 inserts for 4 drawers ,(no. 98VA for 2 drawers)

Feature:

  • Number of tools: 139
  • Height mm (h): 180 mm
  • Length [mm): 565 mm
  • Width mm (b): 380 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart