Workshop set for BMW motorbikes 2501N TCS 215pcs

Article no.: 97830606
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830606
EAN / GTIN 4018754209309
Manufacturer number 97830606
L-Number L60010 4892

Description

Description:

  • 215 tools, in TCS inserts
  • 2x1/3, 2x2/3 and 5x3/3 inserts for 7 drawers ,(no. 98VA for 3.5 drawers)

Feature:

  • Number of tools: 215
  • Height mm (h): 220 mm
  • Length [mm): 770 mm
  • Width mm (b): 590 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart