Workshop set for BMW vehicles 2500 TCS 285pcs

Article no.: 97830600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830600
EAN / GTIN 4018754162581
Manufacturer number 97830600
L-Number L60010 3015

Description

Description:

  • 283 tools, ,in TCS inserts
  • 7x1/3, 1x2/3 and 4x3/3 inserts for 7 drawers ,(no. 98VA for 3.5 drawers)

Feature:

  • Number of tools: 285
  • Height mm (h): 220 mm
  • Length [mm): 770 mm
  • Width mm (b): 590 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart