Assortment tool 821/10 250 pcs.

Article no.: 97830257
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 97830257
EAN / GTIN 4018754335398
Manufacturer number 97830257

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 250 pieces:96830264 TCS 1 821/3811 hex sockets 1/4″ No. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm17 hex sockets 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm2 QuickRelease extensions 1/4″ No. 405QR: L. 54; 150 mm1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm1 bit connecting part 1/4″ No. 3116: L. 25 mm2 QuickRelease extensions 1/2″ No. 509QR: L. 130; 255 mm1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm1 square drive adaptor No. 410: 1/4 to 1/2″1 square drive adaptor No. 513: 1/2 to 3/8″1 bit holder 1/4″ No. 412: L. 25 mm 96830265 TCS 2 821/592 bit ratchet screwdrivers 1/4″ No. 4008: L. 95; 250 mm1 bit holder 1/4″ No. 4009: L. 176 mm1 bit box No. 1206: 1 bit holder , L. 25 mm: SL4;5;6 mm (2x) , PH1;2;3 (3x) , PZ1;2;3 (3x) , T10;15;20;25;27;30;40 (2x) , T BO10;15;20;25;27;30;40 , INHEX 3;4;5 mm , L. 75 mm: SL6 mm , PH2;3 , PZ1;2 , T20;25 , 56-parts 96830266 TCS 3 821/41 water pump plier No. 6551: L. 240 mm1 pair of side cutters No. 6602: L. 160 mm1 pair of flat nose round pliers No. 6529: L. 200 mm1 pair of combination pliers No. 6700: L. 180 mm 96830267 TCS 4 821/2216 open-ended spanner No. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm1 adjustable open-ended spanner No. 4025: max. 34 mm5 ratchet combination spanners, flat No. 17F: 8; 10; 13; 17; 19 mm 96830268 TCS 5 821/271 electronic slotted screwdriver No. 4628: 0.4 x 2.5 x 60 mm2 slotted screwdrivers no. 4620: 0.8 x 4 x 100; 1.6 x 10 x 200 mm3 cross-head screwdrivers no. 4630: PH1; PH2; PH31 cable knife no. 12320: blade l. 90 mm 1 roller tape measure No. 12935/3: L. 3 m1 mini magnetic lifter No. 12600: 270 g1 folding ruler No. 13112: L. 2 m1 set of TORX® ball-headed hex key L-wrenches No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T401 set of ball-head hex keys No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm 96830269 TCS 6 Einl. 821/71 locksmith's hammer No. 10961: 500 g1 soft-face mallet No. 10959: Ø 35 mm1 flat chisel No. 102: L. 175 mm1 pin punch No. 108: 150 x 6 mm1 centre punch No. 105: 100 x 10 mm1 pin punch No. 109: Ø 3.4 mm1 drift punch No. 104: 120 x 4 mm 96830271 TCS 8 821/211 screw EXTRACTOR set No. 900/6 T: M3-M4; M5-M7; M8-M11; M10-M12; M10-M12M14-M1; M18-M221 set of key files No. 12800: 6 pieces1 flat file No. 12036: L. 260 mm1 gasket scraper No. 12718: L. 265 mm1 universal knife No. 12965N: L. 165 mm1 wire brush No. 12377: L. 270 mm1 steel ruler No. 13110: L. 300 mm1 hacksaw blade No. 12050: Blade l. 300 mm1 scriber No. 12322: Ø 3.15 mm1 wire cutter No. 13148: L. 150 mm1 precision feeler gauge No. 11095/20: 0.05; 0.10; 0.15; 0.20; 0.25; 0.30; 0.35; 0.40; 0.45; 0.50; 0.55; 0.60; 0.65; 0.70; 0.75; 0.80; 0.85; 0.90; 0.95; 1.00 mm 96830272 TCS 9 821/2813 Combination spanner No. 14: 6; 8; 10; 13; 14; 17; 19; 21; 22; 24; 27; 30; 32 mm15 Double open-ended spanner No. 12: 3.2; 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm 96830273 TCS 10 821/41 circlip pliers No. 6546: A21; L. 170 mm1 circlip pliers No. 6543: J2; L. 180 mm1 circlip pliers No. 6545: A2; L. 185 mm1 circlip pliers No. 6544: J21; L. 170 mm 96830274 TCS 11 821/409 screwdriver sockets TORX® 1/2″ No. 54TX: T20; T25; T27; T30; T40; T45; T50; T55; T6010 INHEX screwdriver sockets 1/2″ No. 54: 4; 5; 6; 7; 8; 10; 12; 14; 17; 19 mm2 screwdriver sockets TORX® 1/2″ No. 1054TX: T30; T502 INHEX screwdriver sockets 1/2″ No. 1054/2054: 6; 8 mm4 INHEX screwdriver sockets 1/4″ No. 44: 3; 4; 5; 6 mm8 screwdriver sockets TORX® 1/4″ No. 44KTX: T8; T10; T15; T20; T25; T27; T30; T405 INHEX screwdriver sockets 1/4″ No. 44K: 3; 4; 5; 6; 8 mm

Feature:

  • Number of tools: 250 pc.
  • Weight (g): 28000 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart